20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Butt Hinge, Full Mortise, 5 X 5 In

VALUE BRAND| Zoro #: G1671467| Mfr #: 4PA71

$6.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671467 Mfr #: 4PA71
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 5"Material: steel
Door Leaf Width: 5"Item: Butt Hinge
Finish: SteelRange of Motion: 270 Degrees
Bearing Type: PlainPin Material: Steel
Corners: SquareOrientation: Non Handed
Door Leaf Height: 5"Hardware: Included
Frame Leaf Height: 5"Pin Type: Nonremovable
Frame Leaf Thickness: 0.165"Door Leaf Thickness: 0.165"
Mounting: Full MortiseCountry of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 5 In. Frame Leaf Height, 5'' Frame Leaf Width, 0.165 In. Door Leaf Thickness, 0.165 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews