JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Butt Hinge, Full Mortise, 6 X 6 In

VALUE BRAND| Zoro #: G1508394| Mfr #: 4PA72

$19.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1508394 Mfr #: 4PA72
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 6"Material: steel
Door Leaf Width: 6"Item: Butt Hinge
Finish: SteelBearing Type: Plain
Range of Motion: 270 DegreesPin Material: Steel
Corners: SquareOrientation: Non Handed
Door Leaf Height: 6"Hardware: Included
Frame Leaf Height: 6"Pin Type: Nonremovable
Frame Leaf Thickness: 0.187"Mounting: Full Mortise
Door Leaf Thickness: 0.187"Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 6 In. Frame Leaf Height, 6'' Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.