Butt Hinge, Full Mortise, Ball Bearing, PK2

BATTALION| Zoro #: G0582897| Mfr #: 1WAV6

$33.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582897 Mfr #: 1WAV6
Ligature Resistant: NoOverall Knuckle Height: 5"
Orientation: Non HandedItem: Butt Hinge
Mounting: Full MortiseMaterial: steel
Pin Type: RemovableFrame Leaf Width: 3-1/2"
Door Leaf Width: 3-1/2"Pin Dia.: 5/16"
Range of Motion: 180 DegreesCorners: Square
Hardware: IncludedPin Material: Steel
Door Leaf Height: 3-1/2"Holes per Leaf: 3
Frame Leaf Height: 3-1/2"Bearing Type: Ball
Frame Leaf Thickness: 0.134"Door Leaf Thickness: 0.134"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3-1/2 In. Frame Leaf Height, 3-1/2 In. Frame Leaf Width, 0.134'' Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 5/16 In. Pin Dia., Steel Pin Material, Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews