Butt Hinge, Full Mortise, Ball Bearing, PK3

BATTALION| Zoro #: G1479362| Mfr #: 1WAY1

$52.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479362 Mfr #: 1WAY1
Ligature Resistant: NoOrientation: Non Handed
Item: Butt HingePin Type: Removable
Frame Leaf Height: 4-1/2"Pin Material: Steel
Frame Leaf Thickness: 0.130"Mounting: Full Mortise
Door Leaf Thickness: 0.130"Holes per Leaf: 4
Overall Knuckle Height: 5"Material: Steel
Frame Leaf Width: 4-1/2"Bearing Type: Ball
Door Leaf Width: 4-1/2"Pin Dia.: 11/32"
Range of Motion: 180 DegreesCorners: Square
Finish: Antique BronzeHardware: Included
Door Leaf Height: 4-1/2"Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Antique Bronze Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 4-1/2 In. Frame Leaf Height, 4-1/2 In. Frame Leaf Width, 0.130 In. Door Leaf Thickness, 0.130 In. Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 11/32 In. Pin Dia., Steel Pin Material, Removable Pin Type, Package Quantity 3

Product Reviews