Gift buying made easy: Shop Zoro.com Gift Certificates

Butt Hinge, Full Mortise, Pln Bearing, PK2

BATTALION| Zoro #: G1697001| Mfr #: 1RBZ9

$8.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1697001 Mfr #: 1RBZ9
Pin Type: RemovableRange of Motion: 270 Degrees
Ligature Resistant: NoOrientation: Non Handed
Material: SteelItem: Butt Hinge
Mounting: Full MortisePin Dia.: 1/4"
Bearing Type: PlainCorners: Square
Door Leaf Height: 4"Frame Leaf Height: 4"
Frame Leaf Thickness: 0.087"Door Leaf Thickness: 0.087''
Frame Leaf Width: 4"Door Leaf Width: 4"
Hardware: IncludedPin Material: Solid Brass
Holes per Leaf: 4Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 In. Frame Leaf Height, 4'' Frame Leaf Width, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/4 In. Pin Dia., Solid Brass Pin Material, Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews