Butt Hinge, Full Mortise, Pln Bearing, PK2

BATTALION| Zoro #: G2038102| Mfr #: 1RCF4

$13.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038102 Mfr #: 1RCF4
Pin Material: SteelPin Type: Removable
Hardware: IncludedFinish: Satin Nickel
Door Leaf Width: 4"Ligature Resistant: No
Orientation: Non HandedMaterial: Steel
Frame Leaf Height: 4"Item: Butt Hinge
Holes per Leaf: 4Frame Leaf Thickness: 0.087"
Mounting: Full MortisePin Dia.: 1/4"
Range of Motion: 270 DegreesBearing Type: Plain
Corners: RoundedDoor Leaf Height: 4"
Door Leaf Thickness: 0.087''Frame Leaf Width: 4"
Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Satin Nickel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 4 In. Frame Leaf Height, 4'' Frame Leaf Width, 0.087'' Door Leaf Thickness, 0.087'' Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Mortise Mounting, 1/4 In. Pin Dia., Steel Pin Material, Removable Pin Type, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.