Butt Hinge, Full Mortise, Pln Bearing, PK3

BATTALION| Zoro #: G1451572| Mfr #: 1WAH3

$60.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1451572 Mfr #: 1WAH3
Ligature Resistant: NoOrientation: Non Handed
Item: Butt HingePin Material: Steel
Mounting: Full MortiseHoles per Leaf: 4
Material: SteelFinish: Chrome
Bearing Type: PlainDoor Leaf Height: 4-1/2"
Door Leaf Width: 4-1/2"Frame Leaf Height: 4-1/2"
Pin Dia.: 5/16"Frame Leaf Thickness: 0.134"
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.134"
Corners: SquareOverall Knuckle Height: 5"
Hardware: IncludedFrame Leaf Width: 4-1/2"
Pin Type: RemovableCountry of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 4-1/2 In. Frame Leaf Height, 4-1/2 In. Frame Leaf Width, 0.134'' Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5 In. Overall Knuckle Height, 5/16 In. Pin Dia., Steel Pin Material, Removable Pin Type, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews