Cabinet Knob, Concave, PK5

BATTALION| Zoro #: G1575375| Mfr #: 1XNX3

$6.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575375 Mfr #: 1XNX3
Shape: ROUNDMaterial: Zinc
Item: Cabinet KnobDiameter: 1-7/8"
Projection: 13/16"Finish: Polished chrome
Country of Origin (subject to change): Taiwan

Product Description

Cabinet Knob, Shape Round, Material Zinc, Finish Polished Chrome, Projection 13/16 In., Diameter 1-7/8 In., Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.