15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cabinet Knob, Concave, PK5

BATTALION| Zoro #: G1168684| Mfr #: 1XNX4

$11.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168684 Mfr #: 1XNX4
Shape: RoundItem: Cabinet Knob
Material: ZincFinish: Polished Chrome
Diameter: 1-1/2"Projection: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Cabinet Knob, Shape Round, Material Zinc, Finish Polished Chrome, Projection 5/16 In., Diameter 1-1/2 In., Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.