Cabinet Knob, Round, Nickel, PK5

BATTALION| Zoro #: G1729332| Mfr #: 1XNR4

$18.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729332 Mfr #: 1XNR4
Shape: RoundItem: Cabinet Knob
Diameter: 1-1/4"Projection: 7/8"
Material: ZincFinish: Satin Nickel
Country of Origin (subject to change): Taiwan

Product Description

Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 7/8 In., Diameter 1-1/4 In., Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.