20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cabinet Knob, Round, Nickel, PK5

BATTALION| Zoro #: G0513292| Mfr #: 1XNT1

$41.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513292 Mfr #: 1XNT1
Item: Cabinet KnobMaterial: Zinc
Shape: ROUNDDiameter: 1-3/16"
Projection: 1-1/16"Hardware: Included
Finish: Brushed NickelCountry of Origin (subject to change): Taiwan

Product Description

Cabinet Knob, Shape Round, Material Zinc, Finish Brushed Nickel, Projection 1-1/16 In., Diameter 1-3/16 In., Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.