Cabinet Knob, Round, PK5

BATTALION| Zoro #: G1291692| Mfr #: 1XNU4

$11.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291692 Mfr #: 1XNU4
Shape: RoundItem: Cabinet Knob
Diameter: 1-5/16"Projection: 1"
Material: ZincFinish: Antique Brass
Country of Origin (subject to change): China

Product Description

Cabinet Knob, Shape Round, Material Zinc, Finish Antique Brass, Projection 1 In., Diameter 1-5/16 In., Hardware Included, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.