Cable Pulley, Steel, L 4 In

BATTALION| Zoro #: G0317667| Mfr #: 1XND6

$8.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317667 Mfr #: 1XND6
Item: Cable PulleyMaterial: Steel
Finish: GalvanizedLength (In.): 4
Height (In.): 23/32Width (In.): 23/32
Hardware: IncludedCountry of Origin (subject to change): Taiwan

Product Description

Cable Pulley, Material Steel, Galvanized Finish, Length 4 In, Height 23/32 In, Width 23/32 In, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.