20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cam Latch, Keyed, Black Powder Coated

BATTALION| Zoro #: G1701752| Mfr #: 1XPE8

$29.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701752 Mfr #: 1XPE8
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Includes: (1) Mounting Nut, (1) Pawl, (1) Sealing Washer, (1) Cam Mounting ScrewCatch/Latch Width: 2-5/16"
Catch/Latch Depth: 1-1/2"Catch/Latch Height: 1-1/4"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Zinc
Locking/Nonlocking: LockingGrip: 5/16", 11/16", 1-1/16"
Country of Origin (subject to change): United States

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-1/4 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/2 In., Grip 5/16 In., 11/16 In., 1-1/16 In., Includes (1) Mounting Nut, (1) Pawl, (1) Sealing Washer, (1) Cam Mounting Screw

Product Reviews

Save 15%. Sign up for Z-mail.