Cam Latch, Keyed, Black Powder Coated

BATTALION| Zoro #: G2033796| Mfr #: 4RRE2

$46.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033796 Mfr #: 4RRE2
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Locking/Nonlocking: LockingPanel Opening Width: 7/8"
Panel Opening Length: 7/8"Hole Prep Center Lines: 1-1/2"
Mounting Hole Dia.: 7/8"Panel Through Hole/Screw Size: 7/32"
Grip: 1/4" to 2"Catch/Latch Width: 2-15/16"
Catch/Latch Depth: 2"Catch/Latch Height: 1-19/32"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel/Zinc
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-19/32 In., Catch/Latch Width 2-15/16 In., Catch/Latch Depth 2 In., Grip 1/4 In. to 2 In., Hole Prep Center Lines 1-1/2 In., Includes Cam Set Screw, Cam, Mounting Hole Dia. 7/8 In., Panel Opening Length 7/8 In., Panel Opening Width 7/8 In., Panel Through Hole/Screw Size 7/32 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.