Cam Latch, Keyed, Black Powder Coated

BATTALION| Zoro #: G1881591| Mfr #: 4RRG2

$20.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881591 Mfr #: 4RRG2
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) CamsItem: Cam Latch
Grip: 9/16", 1-1/32", 1-1/2"Panel Opening Width: 13/16"
Panel Opening Length: 13/16"Outer Panel Thickness: 1/32" to 1/4"
Catch/Latch Opening Action: TurnCatch/Latch Material: Steel/Zinc
Catch/Latch Type: CamLocking/Nonlocking: Locking
Catch/Latch Width: 2-5/16"Mounting Hole Dia.: 7/8"
Catch/Latch Depth: 1-1/8"Catch/Latch Height: 1-3/32"
Adjustable: NoCatch/Latch Finish: Black Powder Coated
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.