JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cam Latch, Keyed, Chrome, T Handle

BATTALION| Zoro #: G0673373| Mfr #: 1XNZ1

$47.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673373 Mfr #: 1XNZ1
Catch/Latch Type: CamItem: Cam Latch
Catch/Latch Opening Action: TurnAdjustable: NO
Includes: (2) KeysCatch/Latch Width: 4-3/32"
Catch/Latch Depth: 1-5/16"Catch/Latch Height: 2-45/64"
Catch/Latch Finish: ChromeCatch/Latch Material: Zinc
Locking/Nonlocking: LockingGrip: 2-7/32"
Mounting Hole Dia.: 7/8"Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 2-45/64 In., Catch/Latch Width 4-3/32 In., Catch/Latch Depth 1-5/16 In., Grip 2-7/32 In., Includes (2) Keys, Mounting Hole Dia. 7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.