Cam Latch, Keyed, Passivated, Recessed Hex

BATTALION| Zoro #: G1852182| Mfr #: 4RRE8

$79.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1852182 Mfr #: 4RRE8
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchLocking/Nonlocking: Locking
Catch/Latch Opening Action: TurnIncludes: (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams
Catch/Latch Finish: Stainless SteelCatch/Latch Material: Stainless Steel
Panel Opening Width: 13/16"Panel Opening Length: 13/16"
Outer Panel Thickness: 1/32" to 1/4"Mounting Hole Dia.: 7/8"
Grip: 9/16", 1-1/32", 1-1/2"Catch/Latch Width: 2-5/16"
Catch/Latch Depth: 1-1/8"Catch/Latch Height: 1-3/32"
Country of Origin (subject to change): United Kingdom

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Acero Inoxidable, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.