JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cam Latch, Keyed, Passivated, Recessed Sq.

VALUE BRAND| Zoro #: G0320704| Mfr #: 4RRF3

$78.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320704 Mfr #: 4RRF3
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) CamsCatch/Latch Width: 2-5/16"
Adjustable: NOCatch/Latch Depth: 1-1/8"
Item: Cam LatchCatch/Latch Height: 1-3/32"
Catch/Latch Finish: Stainless SteelCatch/Latch Material: Stainless Steel
Locking/Nonlocking: LockingPanel Opening Width: 13/16"
Panel Opening Length: 13/16"Outer Panel Thickness: 1/32" to 1/4"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 7/8"
Catch/Latch Type: CamGrip: 9/16", 1-1/32", 1-1/2"
Country of Origin (subject to change): United Kingdom

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.