15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cam Latch, Keyed, Polished Chrome

BATTALION| Zoro #: G0254843| Mfr #: 4RRF4

$20.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254843 Mfr #: 4RRF4
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) CamsGrip: 9/16", 1-1/32", 1-1/2"
Catch/Latch Width: 2-5/16"Catch/Latch Depth: 1-1/8"
Catch/Latch Height: 1-3/32"Catch/Latch Finish: Bright Chrome
Catch/Latch Material: Steel/ZincLocking/Nonlocking: Locking
Panel Opening Width: 13/16"Panel Opening Length: 13/16"
Outer Panel Thickness: 1/32" to 1/4"Mounting Hole Dia.: 7/8"
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.