JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cam Latch, Keyed, Polished Chrome

VALUE BRAND| Zoro #: G2190115| Mfr #: 4RRF7

$17.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190115 Mfr #: 4RRF7
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (2) Overmolded Keys, (3) CamsCatch/Latch Width: 2-5/16"
Adjustable: NOCatch/Latch Depth: 1-1/8"
Item: Cam LatchCatch/Latch Height: 1-3/32"
Catch/Latch Finish: Bright ChromeCatch/Latch Material: Steel/Zinc
Locking/Nonlocking: LockingPanel Opening Width: 13/16"
Panel Opening Length: 13/16"Outer Panel Thickness: 1/32" to 1/4"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 7/8"
Catch/Latch Type: CamGrip: 9/16", 1-1/32", 1-1/2"
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (2) Overmolded Keys, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.