Cam Latch, Keyed, Polished Chrome

BATTALION| Zoro #: G1732884| Mfr #: 4RRG1

$13.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732884 Mfr #: 4RRG1
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) CamsCatch/Latch Material: Steel/Zinc
Locking/Nonlocking: LockingPanel Opening Width: 13/16"
Panel Opening Length: 13/16"Outer Panel Thickness: 1/32" to 1/4"
Mounting Hole Dia.: 7/8"Grip: 9/16", 1-1/32", 1-1/2"
Catch/Latch Width: 2-5/16"Catch/Latch Depth: 1-1/8"
Catch/Latch Height: 1-3/32"Catch/Latch Finish: Bright Chrome
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (1) Key Tool, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.