20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cam Latch, Keyed, Polished Chrome

VALUE BRAND| Zoro #: G0917271| Mfr #: 4RRG7

$39.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917271 Mfr #: 4RRG7
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (2) Overmolded Keys, (3) CamsCatch/Latch Finish: Bright Chrome
Catch/Latch Material: Steel/ZincLocking/Nonlocking: Locking
Panel Opening Width: 13/16"Hole Prep Center Lines: 3-5/32"
Panel Opening Length: 13/16"Panel Through Hole/Screw Size: 7/32"
Outer Panel Thickness: 1/32" to 1/4"Catch/Latch Opening Action: Turn
Mounting Hole Dia.: 7/8"Catch/Latch Type: Cam
Grip: 29/32", 1-1/8", 1-3/8"Catch/Latch Width: 4-7/16"
Adjustable: NOCatch/Latch Depth: 1-1/8"
Item: Cam LatchCatch/Latch Height: 1-7/16"
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1-7/16 In., Catch/Latch Width 4-7/16 In., Catch/Latch Depth 1-1/8 In., Grip 29/32 In., 1-1/8 In., 1-3/8 In., Hole Prep Center Lines 3-5/32 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (2) Overmolded Keys, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.