JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cam Latch, Nonlocking, Black Plastic

VALUE BRAND| Zoro #: G1303337| Mfr #: 4RRD6

$36.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303337 Mfr #: 4RRD6
Includes: (1) 7/16-28 Nut and Lockwasher, (2) Shaft Nut and Lockwashers, (1) CamCatch/Latch Width: 3/4"
Adjustable: NOCatch/Latch Depth: 2"
Item: Cam LatchCatch/Latch Height: 11/16"
Catch/Latch Finish: Black PlasticCatch/Latch Material: Nylon/Steel
Locking/Nonlocking: Non-lockingPanel Opening Width: 25/64"
Panel Opening Length: 29/64"Outer Panel Thickness: 3/16"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 7/16"
Catch/Latch Type: CamGrip: 1/8" to 1-5/16"
Country of Origin (subject to change): Mexico

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Nylon/Steel, Catch/Latch Finish Black Plastic, Catch/Latch Height 11/16 In., Catch/Latch Width 3/4 In., Catch/Latch Depth 2 In., Grip 1/8 In. to 1-5/16 In., Includes (1) 7/16-28 Nut and Lockwasher, (2) Shaft Nut and Lockwashers, (1) Cam, Mounting Hole Dia. 7/16 In., Outer Panel Thickness 3/16 In., Panel Opening Length 29/64 In., Panel Opening Width 25/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.