Cam Latch, Nonlocking, Black Plastic

VALUE BRAND| Zoro #: G0370903| Mfr #: 4RRD7

$48.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370903 Mfr #: 4RRD7
Includes: (1) 5/8-24 Nut and Lockwasher, (2) Shaft Nut and Lockwashers, (1) CamPanel Opening Width: 35/64"
Panel Opening Length: 41/64"Outer Panel Thickness: 3/16"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 5/8"
Catch/Latch Type: CamGrip: 3/16" to 2-7/16"
Catch/Latch Width: 1-1/8"Adjustable: NO
Catch/Latch Depth: 2"Item: Cam Latch
Catch/Latch Height: 1"Catch/Latch Finish: Black Plastic
Catch/Latch Material: Nylon/SteelLocking/Nonlocking: Non-locking
Country of Origin (subject to change): Mexico

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Nylon/Steel, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 In., Catch/Latch Width 1-1/8 In., Catch/Latch Depth 2 In., Grip 3/16 In. to 2-7/16 In., Includes (1) 5/8-24 Nut and Lockwasher,(2) Shaft Nut and Lockwashers, (1) Cam, Mounting Hole Dia. 5/8 In., Outer Panel Thickness 3/16 In., Panel Opening Length 41/64 In., Panel Opening Width 35/64 In.

Product Reviews

Save 15%. Sign up for Z-mail.