Cam Latch, Nonlocking, Black Plastic

VALUE BRAND| Zoro #: G0383923| Mfr #: 4RRE7

$13.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383923 Mfr #: 4RRE7
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (2) Overmolded Keys, (3) CamsPanel Opening Width: 13/16"
Panel Opening Length: 13/16"Outer Panel Thickness: 1/32" to 1/4"
Catch/Latch Opening Action: TurnMounting Hole Dia.: 7/8"
Catch/Latch Type: CamGrip: 9/16", 1-1/32", 1-1/2"
Catch/Latch Width: 2-5/16"Adjustable: NO
Catch/Latch Depth: 1-1/8"Item: Cam Latch
Catch/Latch Height: 1-3/32"Catch/Latch Finish: Black Plastic
Catch/Latch Material: Glass Filled Nylon/SteelLocking/Nonlocking: Non-locking
Country of Origin (subject to change): Turkey

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Glass Filled Nylon/Steel, Catch/Latch Finish Black Plastic, Catch/Latch Height 1-3/32 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 1-1/8 In., Grip 9/16 In., 1-1/32 In., 1-1/2 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (2) Overmolded Keys, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 1/32 In. to 1/4 In., Panel Opening Length 13/16 In., Panel Opening Width 13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.