JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cam Latch, Nonlocking, Black Powder Coated

BATTALION| Zoro #: G0257266| Mfr #: 1XMU4

$48.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257266 Mfr #: 1XMU4
Catch/Latch Type: CamItem: Cam Latch
Adjustable: NOCatch/Latch Opening Action: Turn
Includes: (1) M22 x 1.5 Nut, (1) Cam Screw, (3) CamsCatch/Latch Width: 2-7/32"
Catch/Latch Depth: 1-3/32"Catch/Latch Height: 1-7/8"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Die Cast Zinc
Locking/Nonlocking: Non-lockingGrip: 35/64", 45/64", 1-7/64"
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Die Cast Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-7/8 In., Catch/Latch Width 2-7/32 In., Catch/Latch Depth 1-3/32 In., Grip 35/64 In., 45/64 In., 1-7/64 In., Includes (1) M22 x 1.5 Nut, (1) Cam Screw, (3) Cams

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.