Cam Latch, Nonlocking, Black Powder Coated

BATTALION| Zoro #: G1946707| Mfr #: 1XPF4

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946707 Mfr #: 1XPF4
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Includes: Mounting HardwareCatch/Latch Material: Zinc
Locking/Nonlocking: Non-lockingGrip: 5/16", 11/16", 1-1/16"
Catch/Latch Width: 2-5/16"Catch/Latch Depth: 21/32"
Catch/Latch Height: 1-1/2"Catch/Latch Finish: Black Powder Coated
Country of Origin (subject to change): United States

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-1/2 In., Catch/Latch Width 2-5/16 In., Catch/Latch Depth 21/32 In., Grip 5/16 In., 11/16 In., 1-1/16 In., Includes Mounting Hardware

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.