Cam Latch, Nonlocking, Bright Chrome

BATTALION| Zoro #: G0957442| Mfr #: 4RRD8

$42.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957442 Mfr #: 4RRD8
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Includes: Cam Set Screw, CamCatch/Latch Finish: Bright Chrome
Catch/Latch Material: Steel/ZincLocking/Nonlocking: Non-locking
Panel Opening Width: 7/8"Panel Opening Length: 7/8"
Hole Prep Center Lines: 1-1/2"Mounting Hole Dia.: 7/8"
Panel Through Hole/Screw Size: 7/32"Grip: 1/4" to 2"
Catch/Latch Width: 2-15/16"Catch/Latch Depth: 2"
Catch/Latch Height: 1-19/32"Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Bright Chrome, Catch/Latch Height 1-19/32 In., Catch/Latch Width 2-15/16 In., Catch/Latch Depth 2 In., Grip 1/4 In. to 2 In., Hole Prep Center Lines 1-1/2 In., Includes Cam Set Screw, Cam, Mounting Hole Dia. 7/8 In., Panel Opening Length 7/8 In., Panel Opening Width 7/8 In., Panel Through Hole/Screw Size 7/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.