Cam Latch, Nonlocking, Chrome, T Handle

BATTALION| Zoro #: G2385442| Mfr #: 1XNZ2

$44.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385442 Mfr #: 1XNZ2
Adjustable: NoCatch/Latch Type: Cam
Item: Cam LatchCatch/Latch Opening Action: Turn
Catch/Latch Material: ZincLocking/Nonlocking: Non-locking
Mounting Hole Dia.: 7/8"Grip: 2-7/32"
Catch/Latch Width: 4-3/32"Catch/Latch Depth: 1-5/16"
Catch/Latch Height: 2-45/64"Catch/Latch Finish: Chrome
Country of Origin (subject to change): China

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 2-45/64 In., Catch/Latch Width 4-3/32 In., Catch/Latch Depth 1-5/16 In., Grip 2-7/32 In., Mounting Hole Dia. 7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.