20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cam Latch Padlock Bracket, Padlockable

BATTALION| Zoro #: G0697557| Mfr #: 1XPD7

$7.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697557 Mfr #: 1XPD7
Item: Cam Latch Padlock BracketGrip: Door Thickness plus 5/64"
Mounting Hole Dia.: 7/8"Adjustable: No
Catch/Latch Width: 1-21/32"Catch/Latch Depth: 1-7/64"
Catch/Latch Height: 1-1/4"Catch/Latch Finish: Black Powder Coated
Catch/Latch Opening Action: TurnCatch/Latch Material: Stainless Steel
Catch/Latch Type: CamLocking/Nonlocking: Non-locking
Country of Origin (subject to change): United States

Product Description

Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-1/4 In., Catch/Latch Width 1-21/32 In., Catch/Latch Depth 1-7/64 In., Grip Door Thickness plus 5/64 In., Mounting Hole Dia. 7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.