Zoro Select
Cam Latch, Padlockable, Chrome, T Handle
Mfr # 1XPF2
Zoro # G0790727
$20.99
12% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Chrome
- Catch/Latch Height 1 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 2-1/4"
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Adjustable: NO 4RRE2
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Material: Zinc 1XNZ3
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic 4RRD7
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural 4RPY3
- ZORO SELECT Cam Latch, Keyed, Polished Chrome 4RRG1
- ZORO SELECT Cam Latch, Nonlocking, Bright Chrome 4RRD8
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated 1XNZ4
- J.W. WINCO JW Winco GN115-SCH-24 Cam Latch 115-SCH-24
- J.W. WINCO JW Winco GN 516-VK8-17 Cam Latch 516-VK8-17
- J.W. WINCO JW Winco GN115-SK-22 Cam Latch 115-SK-22
- ZORO SELECT Cam Latch, Nonlocking, Chrome, L Handle 1XNZ6
- Zoro Select Cam Latches