Cane Bolt, 1/2 In. W, Black

BATTALION| Zoro #: G2379072| Mfr #: 4PB59

$13.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2379072 Mfr #: 4PB59
Hardware: IncludedItem: Cane Bolt
Material: SteelFinish: Coated
Number of Mounting Holes: 4Throw Size: 2-3/4"
Latch Type: Slide LatchWidth: 1/2"
Length: 18"Bolt Head Dia.: 1/2"
Bolt Length: 18"Color: Black
Country of Origin (subject to change): China

Product Description

Cane Bolt, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length 18 In., Bolt Head Dia. 1/2 In., Width 1/2 In., Length 18 In., Throw Size 2-3/4 In., Number of Mounting Holes 4, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.