Cane Bolt, 1/2 In. W, Silver

VALUE BRAND| Zoro #: G0383467| Mfr #: 4PB57

$15.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383467 Mfr #: 4PB57
Number of Mounting Holes: 4Width: 1/2"
Material: steelLength: 12"
Item: Cane BoltFinish: zinc
Bolt Head Dia.: 1/2"Color: silver
Bolt Length: 12"Throw Size: 2-3/4"
Latch Type: Slide LatchHardware: Included
Country of Origin (subject to change): China

Product Description

Cane Bolt, Latch Type Slide Latch, Zinc Finish, Color Silver, Material Steel, Bolt Length 12 In., Bolt Head Dia. 1/2 In., Width 1/2 In., Length 12 In., Throw Size 2-3/4 In., Number of Mounting Holes 4, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.