Carpet Edge Gripper, 36 In L

BATTALION| Zoro #: G0514464| Mfr #: 2RRV6

$7.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514464 Mfr #: 2RRV6
Material: AluminumSurface Type: Fluted Top
Hardware: -Item: Carpet Edge Gripper
Finish: SatinColor: Silver
Width: 1-3/8"Length: 36"
Height: 1/2"Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this carpet edge gripper from Battalion. The dimensions are 1/2" tall by 1-3/8" wide by 36" long. It is made of aluminum material. This carpet edge gripper comes in a silver color with a satin finish.

Product Reviews

Save 15%. Sign up for Z-mail.