Carpet Edge Gripper, 72 In L

BATTALION| Zoro #: G1958031| Mfr #: 2RRV7

$13.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958031 Mfr #: 2RRV7
Material: AluminumSurface Type: Fluted Top
Hardware: -Item: Carpet Edge Gripper
Finish: SatinWidth: 1-3/8"
Length: 72"Height: 1/2"
Color: SilverCountry of Origin (subject to change): United States

Product Description

Carpet Edge Gripper, Satin Finish, Material Aluminum, Width 1-3/8 In., Length 72 In., Height 1/2 In., Surface Type Fluted Top, Color Silver, Hardware -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.