Carpet Moulding Bar, Aluminum, Gold

BATTALION |Zoro #: G2211991|Mfr #: 1VZT6

$15.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211991 Mfr #: 1VZT6
Item: Carpet Moulding BarMaterial: Aluminum
Finish: SatinColor: Brass
Surface Type: Fluted TopWidth: 1-1/4"
Length: 72"Height: 1/4"
Country of Origin (subject to change): United States

Product Description

Carpet Moulding Bar, Satin Finish, Material Aluminum, Width 1-1/4 In., Length 72 In., Height 1/4 In., Surface Type Fluted Top, Color Brass

Product Reviews

Save 15% when you sign up for Z-mail.