15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Casement Fastener Lock, Brass

BATTALION| Zoro #: G1180426| Mfr #: 1RBL7

$4.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180426 Mfr #: 1RBL7
Hardware: IncludedItem: Casement Window Latch
Type: LockMaterial: Steel
Finish: BrassLength (In.): 2-43/64
Height (In.): 1-5/32Width (In.): 7/8
Strike (In.): -Projection (In.): 1
Base Size (In.): 1-5/8Includes: Mounting Hardware
Color: -Country of Origin (subject to change): China

Product Description

Casement Window Latch, Lock, Steel, Color -, Brass, Length (In.) 2-43/64, Height (In.) 1-5/32, Width (In.) 7/8, Strike (In.) -, Projection (In.) 1, Base Size (In.) 1-29/32 X 1-1/8, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.