Casement Fastener Lock, Solid Brass

BATTALION| Zoro #: G0379915| Mfr #: 1RBN1

$15.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379915 Mfr #: 1RBN1
Hardware: IncludedItem: Casement Window Latch
Type: LockMaterial: steel
Finish: Solid BrassLength (In.): 2-3/8
Height (In.): 1-1/2Width (In.): 7/8
Projection (In.): 1Base Size (In.): 1-5/8
Includes: Mounting hardwareCountry of Origin (subject to change): Taiwan

Product Description

Casement Fastener, Lock, Solid Brass, Polished Finish, Length 2 3/8 In, Height 1 1/2 In, Width 7/8 In, Projection 1 In, Base Size 1 5/8 In, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews