Casement Window Lock, Brass, 1 1/8 In L

BATTALION| Zoro #: G0689674| Mfr #: 1HGL8

$17.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689674 Mfr #: 1HGL8
Hardware: IncludedItem: Casement Window Lock
Type: Casement WindowMaterial: Zinc
Finish: BrassLength (In.): 2-41/64
Height (In.): 1-13/64Width (In.): 1-57/64
Strike (In.): 1 15/32 x 1 25/64Projection (In.): -
Base Size (In.): -Includes: Mounting Hardware
Color: -Country of Origin (subject to change): Taiwan

Product Description

Casement Window Lock, Brass, Length 1 1/8 In, Width 1 7/8 In, Strike 1 1/2 x 2 In, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.