JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Caulk Backer Rod, 20 ft., Gray, Foam

VALUE BRAND| Zoro #: G0461142| Mfr #: 2RRG2

$6.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461142 Mfr #: 2RRG2
Sold As: RollOverall Height: 5/8"
Overall Width: 5/8"Overall Length: 20 ft.
Material: Polyethylene Closed Cell FoamMounting Type: Polyethylene Closed Cell Foam
Color: GrayItem: Caulk Backer Rod
Country of Origin (subject to change): United States

Product Description

This caulk backer rod from Battalion has been designed to provide all-season protection against drafts, moisture, dust, and insects. It is made of polyethylene closed cell foam material. A polyethylene closed cell foam mounting allows for utmost usability.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.