Chain Door Guard, Slide Bar, Satin Chrome

BATTALION| Zoro #: G1378483| Mfr #: 1HEX7

$11.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378483 Mfr #: 1HEX7
Hardware: IncludedItem: Chain Door Guard
Material: steelFinish: Satin Chrome
Chain Type: Slide BarChain Length: 9"
Width: 1-1/2"Length: 3-3/8"
Height: 7/16"Country of Origin (subject to change): China

Product Description

Chain Door Guard, Length 3-3/8 In., Width 1-1/2 In., Height 7/16 In., Chain Length 9 In., Chain Type Slide Bar, Satin Chrome Finish, Material Steel, Hardware Included
Save 15%. Sign up for Z-mail.