JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Clip on Badge Holder, PK5

BATTALION| Zoro #: G0000287| Mfr #: 2XKF2

$9.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000287 Mfr #: 2XKF2
Legend: BLANKItem: Clip On Badge Holder
Type: HorizontalMaterial: Vinyl
Color: ClearLength: 2-19/32"
Width: 4-51/64"Country of Origin (subject to change): China

Product Description

Clip on Badge Holder, Horizontal, Material Vinyl, Color Clear, Length 2-19/32 In., Width 4-51/64 In., Expiration Time -, Legend Blank, For Use With -, Includes -, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.