Compression Latch, Keyed, Blk Powder Coat

VALUE BRAND| Zoro #: G1817593| Mfr #: 4RRC3

$62.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817593 Mfr #: 4RRC3
Includes: (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) CamsCatch/Latch Opening Action: Turn
Mounting Hole Dia.: 7/8"Catch/Latch Type: Compression
Grip: 7/16" to 3"Catch/Latch Width: 1-1/8"
Adjustable: NOCatch/Latch Depth: 2-17/32"
Item: Compression LatchCatch/Latch Height: 1-1/8"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel
Locking/Nonlocking: LockingPanel Opening Width: 3/4"
Panel Opening Length: 3/4"Outer Panel Thickness: 11/16"
Country of Origin (subject to change): United States

Product Description

Compression, Turn, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-1/8 In., Catch/Latch Width 1-1/8 In., Catch/Latch Depth 2-17/32 In., Grip 7/16 In. to 3 In., Includes (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 11/16 In., Panel Opening Length 3/4 In., Panel Opening Width 3/4 In.
Save 15%. Sign up for Z-mail.