DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Compression Latch, Keyed, Polished Chrome

BATTALION| Zoro #: G0369661| Mfr #: 4RPZ8

$83.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369661 Mfr #: 4RPZ8
Adjustable: NoCatch/Latch Type: Compression
Locking/Nonlocking: LockingItem: Compression Latch
Catch/Latch Material: SteelIncludes: (1) M5 Screw and Lockwasher, (1) Bracket, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams
Catch/Latch Height: 3-3/8"Catch/Latch Finish: Bright Chrome
Panel Opening Width: 1-3/16"Panel Opening Length: 2-7/8"
Outer Panel Thickness: 1/4"Grip: 1/4" to 2-19/32"
Catch/Latch Opening Action: Lift, TurnCatch/Latch Width: 1-19/32"
Catch/Latch Depth: 2-1/32"Country of Origin (subject to change): United States

Product Description

Compression, Lift, Turn, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Bright Chrome, Catch/Latch Height 3-3/8 In., Catch/Latch Width 1-19/32 In., Catch/Latch Depth 2-1/32 In., Grip 1/4 In. to 2-19/32 In., Includes (1) M5 Screw and Lockwasher, (1) Bracket, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams, Outer Panel Thickness 1/4 In., Panel Opening Length 2-7/8 In., Panel Opening Width 1-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.