JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Compression Latch, Nonlock, Bl Powder Coat

VALUE BRAND| Zoro #: G0806662| Mfr #: 4RPZ3

$41.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806662 Mfr #: 4RPZ3
Includes: (1) 5/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) CamsCatch/Latch Finish: Black Powder Coated
Catch/Latch Material: SteelLocking/Nonlocking: Non-locking
Panel Opening Width: 17/32"Panel Opening Length: 41/64"
Outer Panel Thickness: 7/32"Catch/Latch Opening Action: Lift, Turn
Mounting Hole Dia.: 21/32"Catch/Latch Type: Compression
Grip: 2-1/32" to 2-21/32"Catch/Latch Width: 2-1/4"
Adjustable: NOCatch/Latch Depth: 1-17/32"
Item: Compression LatchCatch/Latch Height: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-1/4 In., Catch/Latch Width 2-1/4 In., Catch/Latch Depth 1-17/32 In., Grip 2-1/32 In. to 2-21/32 In., Includes (1) 5/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams, Mounting Hole Dia. 21/32 In., Outer Panel Thickness 7/32 In., Panel Opening Length 41/64 In., Panel Opening Width 17/32 In.
Save 15%. Sign up for Z-mail.