20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Compression Latch, Nonlock, Bl Powder Coat

VALUE BRAND| Zoro #: G0344556| Mfr #: 4RPZ5

$30.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344556 Mfr #: 4RPZ5
Includes: (1) 3/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) CamsLocking/Nonlocking: Non-locking
Panel Opening Width: 3/8"Panel Opening Length: 21/64"
Outer Panel Thickness: 3/16"Catch/Latch Opening Action: Lift, Turn
Mounting Hole Dia.: 3/8"Catch/Latch Type: Compression
Grip: 0" to 1-1/32"Catch/Latch Width: 1-11/32"
Adjustable: NOCatch/Latch Depth: 1-1/16"
Item: Compression LatchCatch/Latch Height: 21/32"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel
Country of Origin (subject to change): United States

Product Description

Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 21/32 In., Catch/Latch Width 1-11/32 In., Catch/Latch Depth 1-1/16 In., Grip 0 In. to 1-1/32 In., Includes (1) 3/8-24 Nut and Lockwasher, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams, Mounting Hole Dia. 3/8 In., Outer Panel Thickness 3/16 In., Panel Opening Length 21/64 In., Panel Opening Width 3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.