20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Compression Latch, Nonlock, Bl Powder Coat

VALUE BRAND| Zoro #: G0909711| Mfr #: 4RRA2

$62.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909711 Mfr #: 4RRA2
Includes: (1) M4 Screw and Lockwasher, (1) Bracket, (2) Jam Nuts, (1) Cam Retaining Clip, (3) CamsLocking/Nonlocking: Non-locking
Panel Opening Width: 11/16"Panel Opening Length: 1-5/8"
Outer Panel Thickness: 1/8"Catch/Latch Opening Action: Lift, Turn
Catch/Latch Type: CompressionGrip: 3/16" to 1-19/32"
Catch/Latch Width: 27/32"Adjustable: NO
Catch/Latch Depth: 1-5/16"Item: Compression Latch
Catch/Latch Height: 1-25/32"Catch/Latch Finish: Black Powder Coated
Catch/Latch Material: SteelCountry of Origin (subject to change): United States

Product Description

Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1-25/32 In., Catch/Latch Width 27/32 In., Catch/Latch Depth 1-5/16 In., Grip 3/16 In. to 1-19/32 In., Includes (1) M4 Screw and Lockwasher, (1) Bracket, (2) Jam Nuts, (1) Cam Retaining Clip, (3) Cams, Outer Panel Thickness 1/8 In., Panel Opening Length 1-5/8 In., Panel Opening Width 11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews