LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Compression Latch, Nonlock, Bl Powder Coat

VALUE BRAND| Zoro #: G1024956| Mfr #: 4RRA4

$43.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024956 Mfr #: 4RRA4
Includes: M5 Screw and Lockwasher, BracketCatch/Latch Height: 4-9/32"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel
Locking/Nonlocking: Non-lockingPanel Opening Width: 3-3/8"
Panel Opening Length: 1"Outer Panel Thickness: 1/32" to 3/16"
Catch/Latch Opening Action: PushCatch/Latch Type: Compression
Grip: 1/32" to 15/16"Catch/Latch Width: 1-11/32"
Adjustable: NOCatch/Latch Depth: 1-3/8"
Item: Compression LatchCountry of Origin (subject to change): United States

Product Description

Compression, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 4-9/32 In., Catch/Latch Width 1-11/32 In., Catch/Latch Depth 1-3/8 In., Grip 1/32 In. to 15/16 In., Includes M5 Screw and Lockwasher, Bracket, Outer Panel Thickness 1/32 In. to 3/16 In., Panel Opening Length 1 In., Panel Opening Width 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.