Compression Latch, Nonlock, Bl Powder Coat

BATTALION| Zoro #: G1959614| Mfr #: 4RRC2

$78.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959614 Mfr #: 4RRC2
Adjustable: NoCatch/Latch Type: Compression
Item: Compression LatchIncludes: (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams
Grip: 7/16" to 3"Mounting Hole Dia.: 7/8"
Catch/Latch Opening Action: TurnCatch/Latch Width: 1-13/32"
Catch/Latch Depth: 2-17/32"Catch/Latch Height: 2"
Catch/Latch Finish: Black Powder CoatedCatch/Latch Material: Steel
Locking/Nonlocking: Non-lockingPanel Opening Width: 3/4"
Panel Opening Length: 3/4"Outer Panel Thickness: 11/16"
Country of Origin (subject to change): United States

Product Description

Compression, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 2 In., Catch/Latch Width 1-13/32 In., Catch/Latch Depth 2-17/32 In., Grip 7/16 In. to 3 In., Includes (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams, Mounting Hole Dia. 7/8 In., Outer Panel Thickness 11/16 In., Panel Opening Length 3/4 In., Panel Opening Width 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.